Beli Camera Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Video Borescope/Camera Testeratribut:
- Camera Pixels (VGA): 480x234
- Camera Viewing Distance (m): 10
- Display Size (inch): 2.4 INC
- Duration: Set by User
- Optional Accessories: Extension Cable
- Transmission Range (m): 1
- Camera Diameter (mm): 17
- Dimension Unit (cm): 17.2x6.6x3
- Manufacturing Number: BR50
- Netto Weight (kg): 0.91
- Type: Videoscope Camera
- monotaro 12V Car Dedicated Back CameraDeskripsi:12V vehicles onlyatribut:
- Viewing Angle: 108 degrees
- Compatible: DC12V dedicated
- Illumination: (Min) 0.1LUX
- S / N ratio: 48db
- Effective Pixels: 656 x 492
- Operating Environment: -20 degrees to 75 degrees
- Angle (degree): (Lens) 170/135
- Waterproof Protection Grade: IP68
- Brinno Accessories Camera ClampDeskripsi:Conquer the Challenge of Construction Time Lapse Filming. Brinno's new Camera Clamp Plus (ACC1000P) is DURABLE in material, ADJUSTABLE in grip, FLEXIBLE in tilt angle. The patented tool kit captures any viewing angle of time lapse filming you desire. It makes construction monitoring much easier. DURABILITY: The tool kit is made of sturdy stainless steel, providing excellent resistance to corrosion and rust. ADJUSTABILITY: The clamp allows you to hold tightly and securely to any object or surface, indoors or outdoors. FLEXIBILITY: The magic arm lets you tilt the camera to point anywhere you want with any angle.atribut:
- Contents: Camera clamp; Magic arm; Extension poles; Wrench
- Camera Mount Screw (inch): 1/4
- Clamping Range: Tube: 0.4~ 3.5 in (10 ~ 90 mm), Flat surface: 0.04~ 3.5 in (1 ~90 mm) 3.5~ 10.6 in (90 ~270 mm)(with extension pole)
- Material: Clamp: Stainless, Aluminium Magic Arm: Stainless, Aluminium Extension Pole & wrench: Stainless
- Clamp Load Capacity (kg): 50 (without extension pole)
- Magic Arm Load Capacity (kg): 3
- Dimensions (mm): Folded 209x94x39, Extended 176x180x60
- FLUKE Electrical TesterDeskripsi:-Red light at the tip part and electronic sounds of the unit mean there is voltage.
- KENTA Hard Thbe Endoscopic CameraDeskripsi:With the use of hard tube endoscopeConnect to the computer via USB2.0Automatic exposure, automatic gain, auto white balanceThe adapter can be tunedTechnical Parameters:Software Camera, video and imageprocessing can zoom in, zoom out, flip imagePower supplyUSB poweredStandard configuration:Camera 1,1 interface,USB cable and software 1atribut:
- Sensor Colour: CMOS
- Pixels: 1.3M
- Resolution: 1280x1024
- Frame Rate (fp): 15 to 50
- Insize Camera with DisplayDeskripsi:- For rigid borescopes; - 1080P high-definition image; - Auto-focus camera; - Take pictures and videos, saved to USB flash disk; - Automatic white balance and exposure; - Brightness, contrast ratio, gain are adjustableatribut:
- Sensor (inch): 1/2.8 (CMOS)
- Pixel: 2M
- Resolution: 1920x1080
- Frame Rate (fps): 60
- Output: HDMI
- Dimensions (mm): 350x100x430 (LxWxH)
- Power Supply: Power Adapter
- Tenmars 3-Phase/Motor Rotation TesterDeskripsi:- Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.atribut:
- Overvoltage Category: CAT IV 600V, CAT III 1000V
- Inter Phase Voltage (V): 45 AC up to 600 AC
- Signal Frequency Range (Hz): 45 to 400
- Test Current (mA): (In per phase) less than 3.5
- Motor Power (W): 6 ~160
- Dimension (LxWxH) (mm): 143x68x35
- SNDWAY Leeb Hardness TesterDeskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KENTA Inspection Camera-Explorer CompactDeskripsi:Allows for easy surveying of small, hard-to-reach placesMini 9mm water-proof camera with 1m (3 ft.) flexible extended tubeIncrease visibility with 3x zoom capabilityManufactured and tested to IP67 waterproof standardOSD Manu for operationVideo recording capability, supports up to 32GB micro SD cardAdjustable brightness on lens-mounted LED light3 useful accessories included: Hook, mirror and magnetLightweight, handheld design, flexible and convenient to useatribut:
- TFT-LCD Monitor (inch): 2.7
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- FLUKE Vibration Testeratribut:
- Sensitivity: 100 mV g ±10%
- Measurement Range (g): 0.01 to 50
- Resolution: 0.01 g
- Accuracy: At 100Hz ±5% of measured value
- Severity Levels: Good, satisfactory, unsatisfactory, unacceptable
- Vibration Limit: 50g peak (100g peak-peak)
- Amprobe Phase Sequence and Motor Rotation TesterDeskripsi:If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.atribut:
- Temperature (°C): 0 - 40
- Altitude (m): 2000
- Power: AAA battery
- 3 phase indication: LCD
- Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
- Overvoltage Category: CAT IV 600 V
- Pollution Degree: 2
- TEKIRO Digital Battery Tester (Alat Tes Aki Digital)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- Mitech Automatic Brinell Hardness TesterDeskripsi:Mitech MHB-62.5 Digital Display Small Load Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation. It’s MITECH latest optical mechanical and electrical integration of high-tech products. It is novel and high reliable with accurately measurement. With LED display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions.It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy with small and thin sheet type workpiece and so on.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remoteatribut:
- Back Light: Yes
- BOSCH Thermal CameraDeskripsi:Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higheratribut:
- Battery Voltage (V): 12
- Measuring Application: Thermal image
- Screen Size (inch): 3.5
- KENTA Wireless Inspection Camera with Recordable MonitorDeskripsi:Allows for easy surveying of small, hard-to-reach placesMini 9mm waterproof LED lens, 1.0 meter flexible tubeManufactured and tested to IP67 waterproof standard3.5inch TFT-LCD detachable/mountable monitor, built-in rechargeable Li-batteryVideo recording capability, supports up to 32GB microSD cardAdjustable brightness on lens-mounted LED light3 useful accessories included: Hook, mirror and magnet Lightweight, handheld design, flexible and convenient to useMonitorLCD Screen Type 3.5inch TFT - LCDEffective Pixels 960x240Video System PAL/NTSCTransmission Frequency 2414 mHz, 2432mHz, 2450mHz , 2468mHzConsumption Current(max) 500 mAPicture/Vide Pixels 640x480Video Size 27 M byte / minuteDimensions(WxDxH) 100x70x25mmweight 140gPacking List1 pc - Cameral 1 pc - Handle 1 pc - LCD Monitor 1 pc - Power Adapter 1 pc - Video Output Cable 1 pc - USB Cable1 pc - CD-ROM 1 pc - Hook 1 pc - Magnet 1 pc - Mirroratribut:
- Imaging: CMOS
- Total Pixels: 640x480
- Horizontal View Angle (°): 45
- Transmission frequency (MHz): 2468
- Minimum Illumination: O lux
- Mmodulation Type: FM
- Bandwidth (MHz): 18
- Dimensions (WxDxH) (mm): 186x145x41
- Power Supply: 4xAA Batteries
- Unobstructed Effective Range (m): 10
- Waterproof Capacity: IP 67 (only for imager head)
Daftar Harga Camera Tester Terbaru February 2026
| Extech Video Borescope/Camera Tester | Rp5.299.900 |
| RIDGID Micro Inspection Camera | Rp4.699.900 |
| monotaro 12V Car Dedicated Back Camera | Rp619.900 |
| Brinno Accessories Camera Clamp | Rp3.099.900 |
| FLUKE Electrical Tester | Rp3.999.900 |
| KENTA Hard Thbe Endoscopic Camera | Rp46.999.900 |
| Insize Camera with Display | Rp60.999.900 |
| Tenmars 3-Phase/Motor Rotation Tester | Rp3.499.900 |
| SNDWAY Leeb Hardness Tester | Rp2.899.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Brinno%20Accessories%20Camera%20Clamp/l6P105577762-1.jpg)





/P102091784-1.jpg)





/mlP105677813-1.jpg)

/kkP103737740-1.jpg)